Check Availability
  • MITUTOYO 

    Pocket Rule, Stl, Inch, 32nds, 64ths, 6 In L

  • Item # 6NRC9
  • Mfr. Model # 950-301
Pocket Rule, Stl, Inch, 32nds, 64ths, 6 In L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6NRC9
Mfr. Model # 950-301
UNSPSC #41111604
Catalog Page 2337
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Pocket Rule
Construction Steel
Graduation Type Inches
Graduations 32nds, 64ths
Length (In.) 6
Width (In.) 1/2
Finish Satin Chrome
Includes Pocket Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms