Check Availability
  • MITUTOYO 

    Linear Scales, 0 to 12/0 to 300 Range

  • Item # 54GF37
  • Mfr. Model # 539-805
Linear Scales, 0 to 12/0 to 300 Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 54GF37
Mfr. Model # 539-805
UNSPSC #41111507
Shipping Weight 4.5 lbs
Country of Origin Japan *
Item Linear Scales
Type Electromagnetic
Range (In./mm) 0 to 12/0 to 300
Resolution (In./mm) 0.000020/0.05
Accuracy (In/mm) +/-5um (100/500mm), L0: Effective Range (mm)
Display LCD
Functions Suitable for Milling Machines, XY Tables, Jigs
Overall Length (In./mm) 21.920/488
Includes Hex Screws, Washers, Cable Clip, Support kit, Operation Manual, Spacer Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.