Check Availability
Friction Thimble Digimatic Micrometer, 0-1"/0 to 25mm Range (In./mm)
  • MITUTOYO 

    Friction Thimble Digimatic Micrometer, 0-1"/0 to 25mm Range (In./mm)

  • Item # 4LA76
  • Mfr. Model # 293-348-30
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This electronic micrometer is resistant to jet-directed and hose-directed fluids. Features zero set and LCD display.
Show More Close
 

Technical Specifications

Item # 4LA76
Mfr. Model # 293-348-30
UNSPSC #41111622
Catalog Page 2329
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Digimatic Micrometer
Resolution 0.00005"/0.001mm
Range 0-1"/0 to 25mm
Thimble Friction
SPC Output No
Long Form Calibration Certificate No
Anvil Flat Carbide Tipped
Spindle Flat
Features IP65
Includes Fitted Plastic Case

* This product's country of origin is subject to change

Compliance and Restrictions