Check Availability
  • MITUTOYO 

    Friction Thimble Digimatic Micrometer, 0-1/0-25.4mm Range (In./mm)

  • Item # 36J715
  • Mfr. Model # 293-335-30CERT
Friction Thimble Digimatic Micrometer, 0-1/0-25.4mm Range (In./mm)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36J715
Mfr. Model # 293-335-30CERT
UNSPSC #41111601
Shipping Weight 0.8 lbs
Country of Origin Japan *
Item Digimatic Micrometer
Resolution 0.00005"/0.001mm
Range 0 to 1"/0 to 25mm
Thimble Friction
Long Form Calibration Certificate Yes
Anvil Flat Carbide Tipped
Features IP65
Includes Fitted Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions