Check Availability
  • MITUTOYO 

    Friction Thimble Digimatic Micrometer, 0-1"/0-25mm Range (In./mm)

  • Item # 1ARD7
  • Mfr. Model # 293-832-30
Friction Thimble Digimatic Micrometer, 0-1"/0-25mm Range (In./mm)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Outside Micrometers
Electronic

• Zero set LCD In/mm selectable
IP67 units provide protection against immersion. IP65 units are resistant to jet-directed and hose-directed fluids. IP54 units are water resistant.
Show More Close
 

Technical Specifications

Item # 1ARD7
Mfr. Model # 293-832-30
UNSPSC #41111601
Catalog Page 2329
Shipping Weight 1.05 lbs
Country of Origin Japan *
Item Digimatic Micrometer
Resolution 0.00005"/0.001mm
Range 0-1"/0-25mm
Thimble Friction
SPC Output No
Long Form Calibration Certificate No
Anvil Flat Carbide Tipped
Spindle Flat
Features Provided with a zero set and in/mm keys.
Includes Fitted Plastic Case
* This product's country of origin is subject to change

Compliance and Restrictions