Check Availability
  • MITUTOYO 

    Electronic Micrometer Head, 0 to 1 In

  • Item # 4CGH8
  • Mfr. Model # 350-351-30
Electronic Micrometer Head, 0 to 1 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic micrometer features a zero set and LCD display.
Show More Close
 

Technical Specifications

Item # 4CGH8
Mfr. Model # 350-351-30
UNSPSC #41111601
Catalog Page 2329
Shipping Weight 0.7 lbs
Country of Origin Japan *
Item Electronic Digital Micrometer Head
Resolution 0.00005"/0.001mm
Range 0 to 1"/0 to 25mm
Thimble Ratchet
Rotating Spindle (Yes/No) Yes
Spindle Flat
IP Rating 65
SPC Output Yes
Certification Inspection Report with Declaration of Conformity
Spindle Material Carbide
Lock Nut Type Lever
Features Carbide Measuring Face, 3/8" Stem Dia, Enamel Finish, Spindle Lock
Includes Key Spanner, Fitted Carrying Case, Battery
* This product's country of origin is subject to change

Compliance and Restrictions