Check Availability
  • MITUTOYO 

    Electronic Digital Indicator, 2"/50mm Range, 0.0005"/0.01mm Resolution, 0.0016" Accuracy

  • Item # 6NRA2
  • Mfr. Model # 543-496B
Electronic Digital Indicator, 2"/50mm Range, 0.0005"/0.01mm Resolution, 0.0016" Accuracy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic indicator features an LCD display, zero set, On/Off function, hold function, In/mm conversion, and 3/8" stem.
Show More Close
 

Technical Specifications

Item # 6NRA2
Mfr. Model # 543-496B
UNSPSC #41111917
Catalog Page 2333
Shipping Weight 1.1 lbs
Country of Origin Japan *
Item Electronic Digital Indicator
Series ID-C
Resolution 0.0005"/0.01mm
Accuracy 0.0016"
Range 2"/50mm
Bezel Rotates 330 Deg.
Features 3/8 In. Stem, Flat Back, Origin Set, Zero Set, Go+/-Nogo, Inch/Metric, Counting Direction Change, On/Off, Data Output, Internal Calculations Using The Simple Formula Of [F(X) = Ax)]
* This product's country of origin is subject to change

Compliance and Restrictions