Check Availability
  • Electronic Digital Indicators
  • MITUTOYO 

    Electronic Digital Indicator, 1 / 25.4mm Range, .0005 /0.01mm Resolution, .0008 Accuracy

  • Item # 36J699
  • Mfr. Model # 575-123CERT
Electronic Digital Indicator, 1  / 25.4mm Range, .0005 /0.01mm Resolution, .0008  Accuracy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36J699
Mfr. Model # 575-123CERT
UNSPSC #41111917
Shipping Weight 0.6 lbs
Country of Origin Japan *
Item Electronic Digital Indicator
Series 543
Resolution .0005"/0.01mm
Accuracy .0008"
Range 1" / 25.4mm
Long Form Calibration Certificate Yes
Features SPC Data Output Capability
Includes Certificate Of Calibration Traceable To NIST, Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In