Check Availability
  • MITUTOYO 

    Electronic Digital Indicator, 0.500"/12.7mm Range, .0001 /0.001mm Resolution, .00012 Accuracy

  • Item # 1ARJ8
  • Mfr. Model # 543-793B
Electronic Digital Indicator, 0.500"/12.7mm Range, .0001 /0.001mm Resolution, .00012  Accuracy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This electronic indicator features an LCD display, zero set, On/Off function, hold function, In/mm conversion, and 3/8" stem.
Show More Close
 

Technical Specifications

Item # 1ARJ8
Mfr. Model # 543-793B
UNSPSC #41111907
Catalog Page 2333
Shipping Weight 0.5 lbs
Country of Origin Japan *
Item Electronic Digital Indicator
Series ID-S
Resolution .0001"/0.001mm
Accuracy .00012"
Range 0.500"/12.7mm
Long Form Calibration Certificate No
Features With SPC Data Output
Includes Battery
* This product's country of origin is subject to change

Compliance and Restrictions