Check Availability
  • MITUTOYO 

    Digital Depth Micrometer,0 to 12 In

  • Item # 4CGH7
  • Mfr. Model # 329-351-30
Digital Depth Micrometer,0 to 12 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This digital micrometer features automatic shutoff and a ratchet thimble.
Show More Close
 

Technical Specifications

Item # 4CGH7
Mfr. Model # 329-351-30
UNSPSC #41111601
Catalog Page 2331
Shipping Weight 4.3 lbs
Country of Origin Japan *
Item Electronic Digital Depth Micrometer
SPC Output Yes
Base Style Full
Range 0 to 12"
Resolution 0.00005"/0.001mm
Base Length 4"
Number of Measuring Rods 12
Thimble Ratchet
Anvil Flat
Rod Type Adjustable
Spindle Flat
Number of Gauges 1
Rod Dia. 0.157"
Rotating Spindle (Yes/No) Yes
Anvil Material Hardened Steel
Spindle Material Hardened Steel
Lock Nut Type Rod
Features Lapped Rod Ends, Satin Chrome Finish, Digit Counter
Includes Battery, Key Spanner, Fitted Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions