Check Availability
  • MITUTOYO 

    Dial Thickness Gage, 0.4 In D, 0-1 In

  • Item # 2HB38
  • Mfr. Model # 7304S
Dial Thickness Gage, 0.4 In D, 0-1 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thickness Gage measures parts such as gasket material, shim stock, paper, plastic, and rubber. Dial gage features interchangeable contact and constant spindle pressure.
Show More Close
 

Technical Specifications

Item # 2HB38
Mfr. Model # 7304S
UNSPSC #41111622
Catalog Page 2339
Shipping Weight 2.0 lbs
Country of Origin Japan *
Item Dial Thickness Gage
Contact Type Flat
Flat Contact Dia. 0.400"
Range (In.) 0 to 1.000
Resolution (In.) 0.001
Throat Depth 1.18"
Long Form Calibration Certificate No
Accuracy +/-0.002"
* This product's country of origin is subject to change

Compliance and Restrictions