Check Availability
  • MITUTOYO 

    Dial Test Indicator,Hori,0 to 0.030 In

  • Item # 4CGR4
  • Mfr. Model # 513-412-10E
Dial Test Indicator,Hori,0 to 0.030 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4CGR4
Mfr. Model # 513-412-10E
UNSPSC #41116501
Catalog Page 2334
Shipping Weight 0.35 lbs
Country of Origin Japan *
Item Dial Test Indicator
Indicator Style Horizontal
Range 0 to 0.030"
Graduations 0.0005"
Dial Reading 0-15-0
Dial Size 1-1/2"
Dial Color White
Series 513
Range per Revolution 0.0300"
Bearing Type Jeweled
Reading Balanced
Contact Point Dia. 0.078"
Contact Point Style Carbide
Features Anti-Magnetic, Jeweled Bearings, Glare Free Scratch Resistant Crystal, Finish Satin Chrome
Includes Indicator, Stem, Long Carbide Point, Case
* This product's country of origin is subject to change

Compliance and Restrictions