Check Availability
  • MITUTOYO 

    Continuous Reading Dial Indicator, AGD 3, 78mm Dial Size, 0 to 4" Range

  • Item # 54GF70
  • Mfr. Model # 3428S-19
Continuous Reading Dial Indicator, AGD 3, 78mm Dial Size, 0 to 4" Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54GF70
Mfr. Model # 3428S-19
UNSPSC #41116501
Shipping Weight 1.63 lbs
Country of Origin Japan *
Item Dial Indicator
Reading Continuous
AGD No. AGD 3
Dial Size 78mm
Range 0 to 4"
Graduations 0.001"
Dial Reading 0-100
Range per Revolution 0.100"
Long Form Calibration Certificate No
Dial Color White
Bearing Type Jeweled
Back Type Lug
Contact Point Dia. 1/16" w/4-48 Thread
Contact Point Style Carbide Ball
Bezel Lock Yes
Features Large Dial Face, Lug Back, Shockproof
Standards JIS B 7503, ASME/ANSI B89.1.10M
Includes Bezel Clamp and Inspection Certificate
* This product's country of origin is subject to change

Compliance and Restrictions