Check Availability
  • MITUTOYO 

    Bore Gage

  • Item # 5RCG0
  • Mfr. Model # 568-936
Bore Gage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The electronic bore gage features an inch/metric reading capability. It features a preset master size with recall ensures absolute reading. Includes bar graph and numeric display, as well as demonstration disc with setup instructions. Has 0.00005"/0.001mm graduations.
Show More Close
 

Technical Specifications

Item # 5RCG0
Mfr. Model # 568-936
UNSPSC #41113901
Catalog Page 2338
Shipping Weight 18.66 lbs
Country of Origin Japan *
Item Bore Gage
Probe Depth (In.) 5.90
Measuring Range (In./mm) 2 to 4/50.8 to 101.6
Features TiN Coated Contacts, Go/NoGo Function
Includes 2 Setting Rings, Extension, Wood Case
* This product's country of origin is subject to change

Compliance and Restrictions