Check Availability
  • MITUTOYO 

    Balanced Reading Dial Indicator, AGD 1, 1.220" Dial Size, 0 to 0.025" Range

  • Item # 54GE62
  • Mfr. Model # 1925TB-10
Balanced Reading Dial Indicator, AGD 1, 1.220" Dial Size, 0  to 0.025" Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54GE62
Mfr. Model # 1925TB-10
UNSPSC #41116501
Shipping Weight 0.1 lbs
Country of Origin Japan *
Item Dial Indicator
Reading Balanced
AGD No. AGD 1
Dial Size 1.220"
Range 0 to 0.025"
Graduations 0.0001"
Dial Reading 0-5-0
Range per Revolution 0.010"
Long Form Calibration Certificate No
Dial Color White
Bearing Type Jeweled
Back Type Flat
Contact Point Dia. 1/8"
Contact Point Style Ball
Bezel Lock Yes
Features Compact Size Great for Working In Small Spaces
Standards ANSI/AGD
Includes Case
* This product's country of origin is subject to change

Compliance and Restrictions