Check Availability
  • MITEE-BITE PRODUCTS INC 

    Clamps, Wedge, 8-32, 5/8inL., PK8

  • Item # 34CU94
  • Mfr. Model # 60500
Clamps, Wedge, 8-32, 5/8inL., PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MITEE-BITEĀ® PRODUCTS UniforceĀ® wedge-action clamp is an aluminum/steel compact clamp capable of holding 2 parts on the machine table, to reduce waste space, minimize tool changes, and increase production. The specially designed steel wedge spreads the clamping force uniformly on both sides of the 7075-T6 aluminum channel. Excellent for flat or round pieces.
Show More Close
 

Technical Specifications

Item # 34CU94
Mfr. Model # 60500
UNSPSC #27112120
Catalog Page 0
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Clamps
Clamp Style Wedge
Thread Size 8-32
Thread Length 5/8"
Material Aluminum/Steel
Diameter 11/64"
Overall Height 37/64"
Overall Width 31/64"
Overall Depth 5/8"
Drive Size 9/64"
Holding Force 500 lb.
For Use With Workholding
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In