Check Availability
  • Mirror Framing Kits
  • MIRREDGE 

    60" x 1-1/2" x 1/4" Polymer Plastic Mirror Installation Kit, Royal Oak

  • Item # 45WK80
  • Mfr. Model # 64111
60" x 1-1/2" x 1/4" Polymer Plastic Mirror Installation Kit, Royal Oak
Qty
  • Web Price
    $69.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45WK80
Mfr. Model # 64111
UNSPSC #60121415
Shipping Weight 2.4 lbs
Country of Origin China *
Item Mirror Installation Kit
Color Royal Oak
Material Polymer Plastic
Finish Wood Grain
Corner Shape Square
Length 60"
Height 1/4"
Width 1-1/2"
Depth 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.