Check Availability
  • Mirror Framing Kits
  • MIRREDGE 

    36" x 1-1/2" x 1/8" Acrylic Mirror Strips, Clear Mirror

  • Item # 45WK61
  • Mfr. Model # 15236
36" x 1-1/2" x 1/8" Acrylic Mirror Strips, Clear Mirror
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45WK61
Mfr. Model # 15236
UNSPSC #60121415
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Strips
Color Clear Mirror
Material Acrylic Mirror
Finish Mirror
Corner Shape Square
Length 36"
Height 1/8"
Width 1-1/2"
Depth 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.