Check Availability
  • MIRREDGE 

    36" x 1-1/2" x 1/4" Polymer Plastic Strips, White

  • Item # 45WK74
  • Mfr. Model # 88236
36" x 1-1/2" x 1/4" Polymer Plastic Strips, White Strips, Dove White,36 in. L,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45WK74
Mfr. Model # 88236
UNSPSC #60121415
Shipping Weight 0.4 lbs
Country of Origin Switzerland *
Item Strips
Color White
Material Polymer Plastic
Finish Dove White
Corner Shape Square
Length 36"
Height 1/4"
Width 1-1/2"
Depth 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.