Check Availability
  • Mirror Framing Kits
  • MIRREDGE 

    36" x 1-1/2" x 1/4" Polymer Plastic Strips, Cherry Walnut

  • Item # 45WK65
  • Mfr. Model # 45236
36" x 1-1/2" x 1/4" Polymer Plastic Strips, Cherry Walnut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45WK65
Mfr. Model # 45236
UNSPSC #60121415
Shipping Weight 0.5 lbs
Country of Origin China *
Item Strips
Color Cherry Walnut
Material Polymer Plastic
Finish Wood Grain
Corner Shape Square
Length 36"
Height 1/4"
Width 1-1/2"
Depth 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.