Check Availability
  • MIRACLE GRO 

    100 ft. x 3/8" dia. Soaker Hose, Rubber, 200 psi, Black

  • Item # 32NT56
  • Mfr. Model # MGSPAK38100CC
  • (1)
100 ft. x 3/8" dia. Soaker Hose, Rubber, 200 psi, Black Water Hose,100 ft.,Black,Recycled Rubber Water Hose,100 ft.,Black,Recycled Rubber Water Hose,100 ft.,Black,Recycled Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Includes everything you need to create your own custom soaker layouts. Simply cut the recycled rubber hose to length and connect segments with the included couplings.
Show More Close
 

Technical Specifications

Item # 32NT56
Mfr. Model # MGSPAK38100CC
UNSPSC #40142008
Catalog Page 1015
Shipping Weight 5.94 lbs
Country of Origin USA *
Item Soaker Hose
Garden Hose Type Soaker Hose
Use With Water Temp. Cold
Hose Material Rubber
Hose Inside Dia. 3/8"
Hose Length 100 ft.
Connection GHT
Hose Color Black
Kink Resistant No
Hose Duty Rating Heavy
Operating Temp. 90 Degrees F
Maximum Pressure 200 psi
Number of Ply 0
Gallons per Hour 0.9
Coupling Material Resin
Features Conserves Up to 70% of Water, Contains Recycled Materials, Made From Drink-Safe Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms