Check Availability
  • MIP 

    Plastic Strapping Tensioner, Windlass

  • Item # 5ZW81
  • Mfr. Model # MIP-370
Plastic Strapping Tensioner, Windlass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZW81
Mfr. Model # MIP-370
UNSPSC #44102305
Shipping Weight 3.45 lbs
Country of Origin India *
Item Plastic Strapping Tensioner
For Use With Polyester and Polypropylene
Style Windlass
For Strapping Width 1/2" to 3/4"
Application General Duty
Weight 3 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms