Check Availability
  • MINTIE TECHNOLOGIES 

    Ring Filter,Polyester,PAB 2000,PK24

  • Item # 30RV58
  • Mfr. Model # PABFR2K
Ring Filter,Polyester,PAB 2000,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RV58
Mfr. Model # PABFR2K
UNSPSC #46182301
Shipping Weight 20.89 lbs
Country of Origin USA *
Item Ring Filter
For Use With Mfr. No. PAB 2000, PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM
Material Polyester
Height 1/2"
Width 24"
Length 24"
* This product's country of origin is subject to change

Compliance and Restrictions