Check Availability
  • MINTIE TECHNOLOGIES 

    Ring Filter,Polyester,PAB 1000,PK24

  • Item # 30RV43
  • Mfr. Model # PABFR1K
Ring Filter,Polyester,PAB 1000,PK24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RV43
Mfr. Model # PABFR1K
UNSPSC #46182301
Shipping Weight 11.07 lbs
Country of Origin USA *
Item Ring Filter
For Use With Mfr. No. PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM
Material Polyester
Height 1/2"
Width 18"
Length 18"
* This product's country of origin is subject to change

Compliance and Restrictions