Check Availability
  • MINTIE TECHNOLOGIES 

    ECU2 Frame and 3 DE2-SA Disp. Envelope

  • Item # 16X210
  • Mfr. Model # DE3-SA2F
ECU2 Frame and 3 DE2-SA Disp. Envelope
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16X210
Mfr. Model # DE3-SA2F
UNSPSC #44121505
Shipping Weight 90.0 lbs
Country of Origin USA *
Item Disposable Containment
Number of Doors 1
Door Height 82"
Negative Air Port Dia. 8 to 12"
Height 120"
Length 60"
Width 32"
Collapsed Height 60"
Collapsed Length 8"
Collapsed Width 8"
Frame Material Powder Coated Steel
Wheel Material Plastic
Envelope Material Fire-Retardant Plastic
Includes ECU2 Frame, (3) Disposable Envelopes, Manual, Document Holder, Hood and Loop Fastener Pieces, Cover Bag
* This product's country of origin is subject to change

Compliance and Restrictions