Check Availability
  • MINTIE TECHNOLOGIES 

    Dust Containment Unit, ICRA Compliance

  • Item # 30RV29
  • Mfr. Model # MTIECU3
Dust Containment Unit, ICRA Compliance
Qty
  • Web Price
    $3,661.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this ECU3™ portable, reusable containment system to help keep particulates out of the air in a healtcare facility during construction or maintenance, or provide temporary isolation in a public health emergency.

Modular capability lets 2 people on ladders work side-by-side to create a larger containment space or Level 4 anteroom/air lock, combine 2 or more units, or add the Corridor Flange to contain entire corridors or floors. Lightweight, easy-clean external frame collapses for storage and transport.


The ECU3 No. 30RV29 is a large unit that has both ceiling cavity and wall access points, plus height adjustment controls. Flat floor truss allows easy access for carts, gurneys, beds, and wheelbarrows. Large, sturdy wheel housings with nonskid PU wheels simplify transporting the unit between job sites. Made with 2 negative air ports (12.5" round port and 3.5" HEPA vacuum port), 4 doors (2 narrow, 2 wide cargo), and two 14" x 40" clear window panels.
Show More Close
 

Technical Specifications

Item # 30RV29
Mfr. Model # MTIECU3
UNSPSC #46182301
Shipping Weight 86.0 lbs
Country of Origin USA *
Item Dust Containment Unit, ICRA Compliance
Number of Doors 4
Door Height (2) 83-1/2", (2) 75"
Door Width (2) 48", (2) 22"
Window Material Clear Plastic
Number of Windows 2
Window Height 36-1/2"
Window Width 11"
Negative Air Port Dia. 12-1/2"
Vacuum Port Dia. 3-1/2"
Expanded Width 34"
Height 10 ft. 6"
Collapsed Height 66"
Collapsed Length 14"
Collapsed Width 14"
Floor Double reinforced Polypropylene
Frame Material Powder Coated Steel
Wheel Material Non-Marring Polyurethane
Envelope Material Fire-Retardant Plastic
For Use With Mfr. No. ECUMP2
Includes ECU3 Frame, Reusable Envelope
* This product's country of origin is subject to change

Compliance and Restrictions