Check Availability
  • MINTIE TECHNOLOGIES 

    DE-SA ECU2 Set with MF2, MP2, TC

  • Item # 16X211
  • Mfr. Model # ICRA-DESA2
DE-SA ECU2 Set with MF2, MP2, TC
Qty
  • Web Price
    $5,159.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16X211
Mfr. Model # ICRA-DESA2
UNSPSC #44121505
Shipping Weight 225.0 lbs
Country of Origin USA *
Item Disposable Containment
Number of Doors 1
Door Height 82"
Negative Air Port Dia. 8 to 12"
Height 120"
Length 60"
Width 32"
Collapsed Height 60"
Collapsed Length 8"
Collapsed Width 8"
Frame Material Powder Coated Steel
Wheel Material Plastic
Envelope Material Fire-Retardant Plastic
Includes ECU2 Frame, (3) Disposable Envelopes, Manual, Document Holder, Mobile Platform2, Mobile Platform Tow Cart, Hook and Loop Fastener Pieces, Cover Bag, MF2 Negative Air Machine
* This product's country of origin is subject to change

Compliance and Restrictions