Check Availability
  • MINTIE TECHNOLOGIES 

    63-3/10"L x 36-5/8"W x 6"H Metallic Mobile Platform, 550 lb. Load Capacity

  • Item # 11M550
  • Mfr. Model # ECUMP2
63-3/10"L x 36-5/8"W x 6"H Metallic Mobile Platform, 550 lb. Load Capacity
Qty
  • Web Price
    $1,014.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

MintieĀ® Technologies Mobile Platform enables 1 person to reposition a deployed Environmental Containment Unit (ECU) while ladders, tools, and equipment are left inside. Safety lip and hook-and-loop locking straps help stabilize ladder deployment for ceiling penetration. The locking caster wheels allow for easy, smooth mobility
Show More Close
 

Technical Specifications

Item # 11M550
Mfr. Model # ECUMP2
UNSPSC #24101503
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Mobile Platform
Platform Style Solid, Flush
Load Capacity 550 lb.
Platform Length 63-3/10"
Platform Width 36-5/8"
Platform Height 6"
Caster Wheel Type Swivel
Caster Wheel Dia. 4"
Caster Wheel Width 1"
Number of Caster Wheels 4
Caster Wheel Material Rubber
Platform Material Aluminum
Color Metallic
For Use With Mfr. No. ECU-CC, ECU2, ECU-DE
Includes Caster Brakes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms