Check Availability
  • MINT-X 

    13 gal. Extra Heavy Rodent Repellent Trash Bags, White, Interleaf of 50

  • Item # 45TP53
  • Mfr. Model # MX2427W50DS
13 gal. Extra Heavy Rodent Repellent Trash Bags, White, Interleaf of 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These EPA-approved trash bags repel raccoons, rats, and other rodents while remaining safe for humans. The mint fragrance added to the plastic is all-natural and effective for repelling rodents.
Show More Close
 

Technical Specifications

Item # 45TP53
Mfr. Model # MX2427W50DS
UNSPSC #47121701
Catalog Page 1561
Shipping Weight 2.96 lbs
Country of Origin USA *
Item Rodent Repellent Trash Bags
Capacity 13 gal.
Strength Rating Extra Heavy
Trash Bag Color Family White
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 24"
Height 27"
Bag Closure Type None
Thickness 1.10 mil
Seal Flat
Package Configuration Interleaf
Bags per Roll/Pack 50
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AA , AE , AP , AR , AS , GU , MP and PW.

This item is restricted for international sale.

Alternate Search Terms