Check Availability
  • MINIGRIP RED LINE 

    4"L x 4"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2 mil Thickness

  • Item # 9CHX2
  • Mfr. Model # MGRL2P0404
4"L x 4"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2 mil Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CHX2
Mfr. Model # MGRL2P0404
UNSPSC #24111503
Shipping Weight 5.0 lbs
Country of Origin Thailand *
Item Reclosable Poly Bag
Color Clear
Bag Material Low Density Polyethylene (LDPE)
Bag Closure Type Zip Seal
Reclosable Bag Closure Type Zip Seal
Width 4"
Length 4"
Thickness 2 mil
Standards FDA
Bag Features Standard
Open/Reclosable Reclosable
Depth 0
FDA Compliant Yes
Bag Package Configuration Flat Pack
Hang Hole No
Write on Surface No
Bag Item Reclosable Poly Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms