Check Availability
  • MINIGRIP RED LINE 

    12"L x 10"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2 mil Thickness

  • Item # 36FF36
  • Mfr. Model # MGRL2P1012
12"L x 10"W Standard Reclosable Poly Bag with Zip Seal Closure, Clear; 2 mil Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable zipper is easy to snap open, even with one hand, and zips securely. Zipper and side seams are reinforced to help prevent splitting when bags are opened or filled.
Show More Close
 

Technical Specifications

Item # 36FF36
Mfr. Model # MGRL2P1012
UNSPSC #24111503
Catalog Page 1409
Shipping Weight 21.05 lbs
Country of Origin Thailand *
Item Reclosable Poly Bag
Size 1 gal.
Color Clear
Bag Material Low Density Polyethylene (LDPE)
Bag Closure Type Zip Seal
Reclosable Bag Closure Type Zip Seal
Width 10"
Length 12"
Thickness 2 mil
Standards FDA
Bag Features Standard
Open/Reclosable Reclosable
Depth 0
FDA Compliant Yes
Bag Package Configuration Flat Pack
Hang Hole No
Write on Surface No
Bag Item Reclosable Poly Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms