Check Availability
Work Light, 18.0V, LED, 12.9" Tool L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The Milwaukee® Tool M18™ Search Light Kit has 4 output modes: spot mode, flood mode, spot/flood mode and strobe mode. The light head pivots 198° for flexibility and has over 700 yd. of beam distance. With the M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack, the light can run up to 4 hr. on flood and spot/flood mode, 6 hr. on spot mode or 5 hr. on strobe mode. It’s durable housing provides water and dust resistance making it suitable for any kind of weather or messy job site. In addition, the LEDs never have to be replaced. The kit includes an M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack with fuel gauge that displays remaining runtime for less downtime on the job. Also included is the M18 & M12™ Multi-Voltage Charger that syncs with your battery pack to monitor cell voltage, temperature and charge status to ensure a full charge. It takes approximately 60 min. to charge the extended-capacity battery.
Show More Close
 

Technical Specifications

Item # 52WR72
Mfr. Model # 2354-21
UNSPSC #39111516
Catalog Page 679
Shipping Weight 7.3 lbs
Country of Origin China *
Item Cordless Work Light
Voltage 18.0
Battery Included / Bare Tool Battery Included
Lamp Type LED
Lumens 600 to 1250
Focus Spot/Flood Combination Beam
Light Output Mode High / Medium / Low
Series TRUEVIEW(TM)
Use With Battery Mfr. No. All Milwaukee M18 Series
Base Style Flat
Water Penetration Rating IP54
Number of Batteries 1
Beam Distance 22 ft.
Lamp Life 50,000 hr.
Replacement Lamps No
Switch Type Button
Special Features (4) Modes, 198 Degrees Rotating Head, Impact Resistant, Nail Key Hole
Tool Length 12.9"
Tool Weight 4.7 lb.
Standards UL
Includes Extended Capacity Battery, Multi Voltage Charger, Shoulder Strap
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions