Check Availability
  • MILWAUKEE VALVE 

    Solder Gate Valve, Inlet to Outlet Length: 3-1/4", Pipe Size: 1-1/4", Max. Fluid Temp.: 180°F

  • Item # 5EMV2
  • Mfr. Model # UP115 1 1/4
Solder Gate Valve, Inlet to Outlet Length: 3-1/4", Pipe Size: 1-1/4", Max. Fluid Temp.: 180°F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5EMV2
Mfr. Model # UP115 1 1/4
UNSPSC #40141613
Shipping Weight 2.62 lbs
Country of Origin USA *
Item Gate Valve
Body Material - Valves Lead-Free Bronze
Connection Type Solder
Pipe Size - Valves 1-1/4"
Max. Water Pressure - CWP 300 psi
Valve Max. Fluid Temp. 180 Degrees F
Valve Stem Type Non-Rising
Top of Handle to Inlet Center 5-1/2"
Inlet to Outlet Length 3-1/4"
Stem Material Bronze
Bonnet Style Threaded
Wedge Material Bronze
Handle Material Malleable Iron
Handle Type Hand Wheel
Standards MSS SP-80
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms