Check Availability
  • MILWAUKEE VALVE 

    Lead-Free Brass FNPT x FNPT Ball Valve, Lever, 2" Pipe Size

  • Item # 5EMT3
  • Mfr. Model # UPBA475B 2
Lead-Free Brass FNPT x FNPT Ball Valve, Lever, 2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 5EMT3
Mfr. Model # UPBA475B 2
UNSPSC #40141607
Catalog Page 2862
Shipping Weight 5.35 lbs
Country of Origin China *
Item Ball Valve
Body Material Lead-Free Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 2"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 600 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range Up to 180 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Lever
Handle Material Steel
Stem Material Brass
Body Seal Material PTFE
Features 7"L
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards MSS SP-110
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms