Check Availability
  • MILWAUKEE VALVE 

    Flange x Flange Globe Valve, Cast Iron, 4" Pipe Size - Valves

  • Item # 39A292
  • Mfr. Model # 2981-M 4"
Flange x Flange Globe Valve, Cast Iron, 4" Pipe Size - Valves
Qty
  • Web Price
    $1,424.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39A292
Mfr. Model # 2981-M 4"
UNSPSC #40141611
Shipping Weight 94.55 lbs
Country of Origin China *
Item - Globe Valves Globe Valve
Pipe Size - Valves 4"
Connection Type - Valves Flange x Flange
Shape - Globe Valves Tee
Body Material - Valves Cast Iron
Media - Valves Fluid, Steam
Valve Stem Design Rising
Valve Handle Design Hand Wheel
Max. Fluid Temp. - Valves 450 Degrees F
Max. Air Pressure Not Rated
Max. Fluid Pressure - Valves 125 psi
Max. Steam Pressure - Valves 125 psi WSP
Inlet to Outlet Length - Valves 11-1/2"
Top of Handle to Inlet Center - Valves 15-13/16"
Stem Material Cast Iron
Bonnet Style Bolted
Wedge Material Bronze
Seal Material Bronze
Handle Material Cast Iron
Standards MSS SP-88
Item Globe Valve
* This product's country of origin is subject to change

Compliance and Restrictions