Check Availability
  • MILWAUKEE VALVE 

    Flange Gate Valve, Inlet to Outlet Length: 5-3/8", Pipe Size: 4", Max. Fluid Temp.: 180°F

  • Item # 4HCK7
  • Mfr. Model # 5551-002 4"
Flange Gate Valve, Inlet to Outlet Length: 5-3/8", Pipe Size: 4", Max. Fluid Temp.: 180°F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for long life with positive closure, this MILWAUKEE VALVE gate valve is rugged aluminum construction with internal parts that you can easily replace. Model features bolted bonnet, double disc, and rising stem construction. Suitable for use in bulk plant, filling station, and tank truck applications.
Show More Close
 

Technical Specifications

Item # 4HCK7
Mfr. Model # 5551-002 4"
UNSPSC #40141613
Catalog Page 2889
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Gate Valve
Body Material - Valves Aluminum
Connection Type Flange
Pipe Size - Valves 4"
Max. Water Pressure - CWP 125 psi
Valve Max. Fluid Temp. 180 Degrees F
Valve Stem Type Rising
Top of Handle to Inlet Center 14-1/2"
Inlet to Outlet Length 5-3/8"
Stem Material Bronze
Wedge Material Bronze
Handle Material Aluminum
Handle Type Hand Wheel
Standards TTMA, Conforms to MIL-V-58039 Type 1
* This product's country of origin is subject to change

Compliance and Restrictions