Check Availability
  • MILWAUKEE VALVE 

    Class 300 Solder Gate Valve, Inlet to Outlet Length: 1-7/8", Pipe Size: 1/2", Max. Fluid Temp.: 180°

  • Item # 5EMW4
  • Mfr. Model # UP149 1/2
Class 300 Solder Gate Valve, Inlet to Outlet Length: 1-7/8", Pipe Size: 1/2", Max. Fluid Temp.: 180°
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Milwaukee Valve® gate valve acts as a shutoff and can be used fully open or fully closed. Bronze disc and bonnet. Full port. For use in water and compressed air applications. Certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 5EMW4
Mfr. Model # UP149 1/2
UNSPSC #40141613
Catalog Page 2888
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Gate Valve
Valve Class Class 300
Body Material - Valves Lead-Free Bronze
Connection Type Solder
Pipe Size - Valves 1/2"
Max. Water Pressure - CWP 300 psi
Valve Max. Fluid Temp. 180 Degrees F
Valve Stem Type Rising
Top of Handle to Inlet Center 4-5/16"
Inlet to Outlet Length 1-7/8"
Stem Material Bronze
Bonnet Style Threaded
Wedge Material Bronze
Handle Material Malleable Iron
Handle Type Hand Wheel
Standards MSS SP-80, NSF/ANSI 61-8
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms