Check Availability
  • MILWAUKEE VALVE 

    Class 125 Tank Truck Flanged Gate Valve, Inlet to Outlet Length: 5-3/8", Pipe Size: 3"

  • Item # 4HCJ3
  • Mfr. Model # C35551
Class 125 Tank Truck Flanged Gate Valve, Inlet to Outlet Length: 5-3/8", Pipe Size: 3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

No. 4HCJ3, Class 125

• Split wedge disc Aluminum bonnet, wedge, and handwheel
Aluminum and Cast- and Ductile-Iron Flanged Gate Valves
Milwaukee, Aluminum

• Max. pressure: 125 psi WOG Max. temp.: 180°F
Show More Close
 

Technical Specifications

Item # 4HCJ3
Mfr. Model # C35551
UNSPSC #40141613
Catalog Page 2889
Shipping Weight 11.45 lbs
Country of Origin USA *
Item Gate Valve
Valve Class Class 125
Body Material - Valves Aluminum
Connection Type Tank Truck Flanged
Pipe Size - Valves 3"
Max. Water Pressure - CWP 125 psi
Valve Stem Type Rising
Top of Handle to Inlet Center 14-1/2"
Inlet to Outlet Length 5-3/8"
Stem Material Bronze
Wedge Material Bronze
Handle Material Aluminum
Handle Type Hand Wheel
* This product's country of origin is subject to change

Compliance and Restrictions