Check Availability
  • MILWAUKEE VALVE 

    Brass Press x Press Ball Valve, Lever, 1" Pipe Size

  • Item # 31CD12
  • Mfr. Model # UPBA-481B - 100
Brass Press x Press Ball Valve, Lever, 1" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 31CD12
Mfr. Model # UPBA-481B - 100
UNSPSC #40141607
Shipping Weight 1.35 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Press
Valve Structure 2-Piece
Pipe Size 1"
Tube Size 1"
Connection Type Press x Press
Port Full
Max. Pressure 200 psi CWP
Temp. Range 0 Degrees to 250 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Extended, Blowout Proof
Handle Type Lever
Handle Material Steel
Stem Material Brass
Body Seal Material PTFE
Features Stem Extension and Memory Stop
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards NSF 372/61
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms