This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Manual Ball Valves
  • MILWAUKEE VALVE 

    Brass FNPT x FNPT Ball Valve, Lever, 1-1/2" Pipe Size

  • Item # 3RCH3
  • Mfr. Model # 1-1/2" BA-475BXH
Brass FNPT x FNPT Ball Valve, Lever, 1-1/2" Pipe Size

See alternate products available online.

Product Details

Brass Ball Valves with Extended Stem

• Max. pressure: 600 psi WOG Max. steam pressure: 150 psi WSP
2-pc., full-port valves have PTFE packing, chrome-plated brass balls, and blowoutproof brass stem. Zinc-plated steel lever handle.
Meet MSS-SP-110 requirements and Fed. Spec. WW-V-35C; NSF 61 compliant.
Show More Close
 

Technical Specifications

Item # 3RCH3
Mfr. Model # 1-1/2" BA-475BXH
UNSPSC #40141607
Shipping Weight 2.67 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 1-1/2"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 600 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range 0 Degrees to 350 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Blowout Proof, Extended
Handle Type Lever
Handle Material Zinc Plated Steel
Stem Material Brass
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms