Check Availability
  • MILWAUKEE VALVE 

    Brass FNPT x FNPT Ball Valve, Locking Lever, 3" Pipe Size

  • Item # 3RCF6
  • Mfr. Model # 3" BA-475BLL
Brass FNPT x FNPT Ball Valve, Locking Lever, 3" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in flow control applications with water, oil, and gas.
Show More Close
 

Technical Specifications

Item # 3RCF6
Mfr. Model # 3" BA-475BLL
UNSPSC #40141607
Catalog Page 2863
Shipping Weight 12.41 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 3"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 600 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range 0 Degrees to 400 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Locking Lever
Handle Material Steel
Stem Material Brass
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms