Check Availability
  • MILWAUKEE VALVE 

    Brass FNPT x FNPT Ball Valve, Locking Lever, 1" Pipe Size

  • Item # 3RCF1
  • Mfr. Model # 1" BA-475BLL
Brass FNPT x FNPT Ball Valve, Locking Lever, 1" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in flow control applications with water, oil, and gas.
Show More Close
 

Technical Specifications

Item # 3RCF1
Mfr. Model # 1" BA-475BLL
UNSPSC #40141607
Catalog Page 2862
Shipping Weight 1.4 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 1"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 600 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range 0 Degrees to 400 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Locking Lever
Handle Material Steel
Stem Material Brass
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms