Check Availability
  • MILWAUKEE VALVE 

    Brass FNPT x FNPT Ball Valve, Lever, 1" Pipe Size

  • Item # 1JBA8
  • Mfr. Model # BA-475BMS 1
Brass FNPT x FNPT Ball Valve, Lever, 1" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Memory stop can be set to any preset opening point. Ideal for balancing HVAC systems in commercial
and residential plumbing applications.
Show More Close
 

Technical Specifications

Item # 1JBA8
Mfr. Model # BA-475BMS 1
UNSPSC #40141607
Catalog Page 2863
Shipping Weight 1.35 lbs
Country of Origin China *
Item Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Female NPT
Valve Structure 2-Piece
Pipe Size 1"
Connection Type FNPT x FNPT
Port Full
Max. Pressure 600 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range 0 Degrees to 350 Degrees F
Ball Material Chrome Plated Brass
Seat Material PTFE
Handle Type Lever
Handle Material Zinc Plated Steel
Stem Material PTFE
Body Seal Material PTFE
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards UL, CSA, FM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms