Check Availability
  • MILWAUKEE VALVE 

    4" Ductile Iron Butterfly Valve

  • Item # 5MPP5
  • Mfr. Model # GLC33E 4
4" Ductile Iron Butterfly Valve
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for use in industrial and domestic applications, this MILWAUKEE VALVE butterfly valve is also suitable for hot and cold domestic water, HVAC, condenser and chilled water, compressed air, and vacuum service. This electrically actuated valve has a reversing motor that requires 50/60 Hz and includes a switch that indicates whether the valve is open or closed. Close mount. Can be bolted directly to a single flange piping system. Compatible with ANSI Class 125 and 150 flanges.
Show More Close
 

Technical Specifications

Item # 5MPP5
Mfr. Model # GLC33E 4
UNSPSC #40141620
Catalog Page 2886
Shipping Weight 36.3 lbs
Country of Origin USA *
Item Butterfly Valve
Body Material Ductile Iron
Pipe Size 4"
Voltage 115 VAC
Max. Water Pressure 200 psi WOG
Bolt Circle Dia. 7-1/2"
Number of Bolt Holes 8
Lug Dia. 5/8-11
Connection Flange
Mount Direct
Seat Material EPDM
Standards API 609
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms