Check Availability
3" Swing Y Check Valve, Bronze, FNPT Connection Type
  • MILWAUKEE VALVE 

    3" Swing Y Check Valve, Bronze, FNPT Connection Type

  • Item # 4EVH1
  • Mfr. Model # 508 3"
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Class 200

• Max. pressure: 200 psi (steam); 400 psi WOG Max. temp.: 550°F
Bronze Y-Pattern Swing Check Valves
Y-pattern design permits easy maintenance. Feature a bronze body and disc and metal-to-metal seating. Mount vertical or horizontal. For use in plumbing and heating applications.
Meet MSS SP-80 standards.
Note: Not for use with reciprocating air compressor service.
Show More Close
 

Technical Specifications

Item # 4EVH1
Mfr. Model # 508 3"
UNSPSC #40141634
Catalog Page 2899
Shipping Weight 15.05 lbs
Country of Origin USA *
Item Swing Y Check Valve
Material of Construction Bronze
Size 3"
Connection Type FNPT
Length 7-7/8"
Overall Height 5"
Cap to Inlet Center 5"
Max. Steam Pressure 200 psi WSP
Cracking Pressure 1/2 to 3/4 psi
Max. Temp. 550 Degrees F
Mounting Position Horizontal
Seat Material Bronze
Standards MSS SP-80

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.