Check Availability
  • MILWAUKEE VALVE 

    3" Swing Y Check Valve, Bronze, FNPT Connection Type

  • Item # 1JLY5
  • Mfr. Model # 507 3
3" Swing Y Check Valve, Bronze, FNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a Y-pattern design that eases maintenance, this MILWAUKEE VALVE swing Y check valve comes with a bronze body and disc and metal-to-metal seating. Model can be mounted vertically or horizontal for easy installation. Valve is suitable for use in plumbing and heating applications.
Note: Not for use with reciprocating air compressor service.
Show More Close
 

Technical Specifications

Item # 1JLY5
Mfr. Model # 507 3
UNSPSC #40141618
Catalog Page 2899
Shipping Weight 15.51 lbs
Country of Origin USA *
Item Swing Y Check Valve
Material of Construction Bronze
Size 3"
Connection Type FNPT
Length 7-7/8"
Cap to Inlet Center 5-1/2"
Max. Steam Pressure 300 psi WSP
Cracking Pressure 0.75 to 1 psi
Max. Temp. 550 Degrees F
Mounting Position Vertical or Horizontal
Standards MSS SP-80
* This product's country of origin is subject to change

Compliance and Restrictions