Check Availability
3" Swing Y Check Valve, Bronze, FNPT Connection Type
  • MILWAUKEE VALVE 

    3" Swing Y Check Valve, Bronze, FNPT Connection Type

  • Item # 13N447
  • Mfr. Model # 509Y 3"
Qty
Invalid Quantity
Share This Product Add to List

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Bronze Y-Pattern Swing Check Valves
Y-pattern design permits easy maintenance. Feature a bronze body and disc and metal-to-metal seating. Mount vertical or horizontal. For use in plumbing and heating applications.
Meet MSS SP-80 standards.
Note: Not for use with reciprocating air compressor service.
Class 125

• Max. pressure: 125 psi steam; 200 psi CWP Temp. range: -20° to 406°F
Show More Close
 

Technical Specifications

Item # 13N447
Mfr. Model # 509Y 3"
UNSPSC #40141634
Catalog Page 2899
Shipping Weight 15.95 lbs
Country of Origin Varies *
Item Swing Y Check Valve
Material of Construction Bronze
Size 3"
Connection Type FNPT
Length 7-7/8"
Width 4"
Overall Height 7"
Cap to Inlet Center 5"
Max. Steam Pressure 125 psi
Max. Water Pressure 200 psi
Cracking Pressure 0.5 psi
Max. Temp. 425 Degrees F
Mounting Position Vertical or Horizontal
Seat Material Bronze
Standards MSS SP-80. Type 3

* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.