Check Availability
  • MILWAUKEE VALVE 

    3" Ductile Iron Double Acting Pneumatically Actuated Butterfly Valve With EPDM Seat Material

  • Item # 5MPN2
  • Mfr. Model # GLD33E D 3
3" Ductile Iron Double Acting Pneumatically Actuated Butterfly Valve With EPDM Seat Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Ideal for use in industrial and domestic applications, this MILWAUKEE VALVE pneumatically actuated butterfly valve is also suitable for hot and cold domestic water, HVAC, condenser and chilled water, compressed air, and vacuum service. Valve requires an 80 psi air supply, and air to open and close the valve. Compatible with ANSI Class 125 and 150 flanges.
Show More Close
 

Technical Specifications

Item # 5MPN2
Mfr. Model # GLD33E D 3
UNSPSC #40141620
Catalog Page 2886
Shipping Weight 15.57 lbs
Country of Origin USA *
Item Pneumatically Actuated Butterfly Valve
Action Double Acting
Body Material Ductile Iron
Pipe Size 3"
Max. Water Pressure 200 psi
Air Inlet Pressure 80 psi
Number of Bolt Holes 4
Bolt Circle Dia. 6"
Lug Dia. 5/8-11"
Seat Material EPDM
Standards API 609
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov