Check Availability
  • MILWAUKEE VALVE 

    2-1/2" Check Valve, Archetype: Single, Y Swing, FNPT x FNPT

  • Item # 4EVG9
  • Mfr. Model # 508 2-1/2"
2-1/2" Check Valve, Archetype: Single, Y Swing, FNPT x FNPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Class 200

• Max. pressure: 200 psi (steam); 400 psi WOG Max. temp.: 550°F
Bronze Y-Pattern Swing Check Valves
Y-pattern design permits easy maintenance. Feature a bronze body and disc and metal-to-metal seating. Mount vertical or horizontal. For use in plumbing and heating applications.
Meet MSS SP-80 standards.
Note: Not for use with reciprocating air compressor service.
Show More Close
 

Technical Specifications

Item # 4EVG9
Mfr. Model # 508 2-1/2"
UNSPSC #40141634
Catalog Page 2899
Shipping Weight 11.28 lbs
Country of Origin USA *
Item - Check Valves Check Valve
Archetype - Valves Single
Design - Check Valves Y Swing
Body Material - Valves Bronze
Pipe or Tube Size - Check Valves 2-1/2"
Connection Type - Check Valves FNPT x FNPT
Cracking Pressure - Check Valves 0.500 to 0.750 psi
Mounting Orientation - Check Valves Horizontal
Seal Material - Check Valves Chrome, Cobalt
Max. Temp. - Valves 550 Degrees F
Min. Temp. - Valves -20 Degrees F
Max. Water Pressure - Valves 400 psi @ 150 Degrees F
Max. Steam Pressure - Valves 200 psi WSP
Seat Material - Check Valves Bronze
Flow - Valves 192 gpm
Full Flow - Valves Yes
Application - Valves General Purpose
Length 7"
Overall Height 4-3/4"
Cap to Inlet Center 4-3/4"
Standards MSS SP-80
* This product's country of origin is subject to change

Compliance and Restrictions