Check Availability
  • MILWAUKEE VALVE 

    2-1/2" Check Valve, Archetype: Single, Y Swing, FNPT x FNPT

  • Item # 1JLY4
  • Mfr. Model # 507 2 1/2
2-1/2" Check Valve, Archetype: Single, Y Swing, FNPT x FNPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a Y-pattern design that eases maintenance, this MILWAUKEE VALVE swing Y check valve comes with a bronze body and disc and metal-to-metal seating. Model can be mounted vertically or horizontal for easy installation. Valve is suitable for use in plumbing and heating applications.
Note: Not for use with reciprocating air compressor service.
Show More Close
 

Technical Specifications

Item # 1JLY4
Mfr. Model # 507 2 1/2
UNSPSC #40141618
Catalog Page 2899
Shipping Weight 10.69 lbs
Country of Origin USA *
Item - Check Valves Check Valve
Archetype - Valves Single
Design - Check Valves Y Swing
Body Material - Valves Bronze
Pipe or Tube Size - Check Valves 2-1/2"
Connection Type - Check Valves FNPT x FNPT
Cracking Pressure - Check Valves 0.750 to 1.000 psi
Mounting Orientation - Check Valves Horizontal, Vertical
Seal Material - Check Valves Chrome, Cobalt
Max. Temp. - Valves 550 Degrees F
Min. Temp. - Valves -20 Degrees F
Max. Water Pressure - Valves 600 psi @ 150 Degrees F
Max. Steam Pressure - Valves 300 psi WSP
Seat Material - Check Valves Bronze
Flow - Valves 192 gpm
Full Flow - Valves Yes
Application - Valves General Purpose
Length 7"
Cap to Inlet Center 4-3/4"
Standards MSS SP-80
* This product's country of origin is subject to change

Compliance and Restrictions